Beli flow sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Deskripsi:NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.atribut:
- Head Housing Model: Weather proof HN
- Sensor Type: Spring loading hexagonal head thread type
- Sensor Connection Type: Thread Type
- Connection Size (inch): 1/2 NPT
- Conduit Connection Size (inch): 1/2 NPT Female
- Element Type: PT100Ω
- Length (mm): 22
- Outer Diameter (mm): 6
- Sheath Material: SS316/SS316L
- Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif)Deskripsi:An airflow sensor is a sensor that is placed in the intake system in an electronic control system and measures the amount of air that passes through (the amount of air that is taken into the engine).atribut:
- Manufacturer: Nissan
- Representative model: AD Expert
- Main Compatible Genuine Part No.: 22680-7S000
- FESTO Flow Sensor SFAH Seriesatribut:
- Operating Pressure (bar): -0.9 - 10
- Method of measurement: Heat transfer
- CE Marking (See Declaration of Conformity): As per EU EMC directive; As per EU RoHS directive
- Temperature of Medium (°C): 0 - 50
- Certificate Issuing Authority: UL E322346
- Certification: RCM compliance mark; c UL us - Listed (OL)
- Flow Direction: UniDirectional
- KC Characters: KC EMC
- Measured Variable: Mass Flow Rate; Volumetric Flow Rate
- Measuring Principle: Thermal
- Note on Materials: RoHS-compliant
- Operating Medium : Argon; Compressed air as per ISO 8573-1:2010 [6:4:4]; Nitrogen
- OMRON Adapter Flow sensorDeskripsi:Simultaneous measurement of "flow rate + temperature" detects cooling water abnormalities. Multi-sensing of "flow rate + temperature" prevents sudden stoppages and manufacturing defects. Various replacement adapters are available, so you can easily replace your current pressure gauge and flow meter. In addition to the analog current output function, it is equipped with an IO-Link communication function that can self-diagnose abnormalities in the sensor itself. Please use the dedicated adapter. In addition, if there is a possibility that pulsation or vibration will occur in the pressure sensor, we recommend installing a throttle (sold separately).atribut:
- AS ONE Part Number: 65-7308-33
- NEW FLOW Pressure TransducerDeskripsi:PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1msatribut:
- Pressure Range (bar): -1/0
- Wetted Parts Material: SS316 (Standard)
- Connection Port (inch): 1/4 NPT
- Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
- Power Supply (V): 11 to 30 DC
- Output Signal: 4-20 mA, 2 wires
- Conduit Connection: M12 & Mini DIN Connectors, plastic
- EMC Compatibility: 80MHz-1GHz
- Material of Wetted Parts:: SS316 or SS304
- Operating Temperature (°C): -10 to +80
- Process Connections (inch): 1/4 NPT Male
- OMRON MEMS Flow Sensor D6F-Patribut:
- Protection Class: IEC standard IP40
- Type: MEMS flow sensor
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- BELIMO Flow SensorDeskripsi:Ultrasonic flow sensor for closed cold and hot water systems containing water or water-glycol mixtures. It continuously measures the glycol content of the medium and compensates for it to ensure an accurate measurement. The flow sensor is installed in the system via two external threads (ISO 228-1). The power supply is AC/DC 24 V and the output signal is 0...10 V or communicative via BACnet MSTP, Modbus RTU or MP-Bus. The flow rate can be accumulated. Configuration is done with Belimo Assistant 2 via NFC technology.atribut:
- Voltage (V): 24
- Frequency (Hz): 50/60
- Power Consumption: AC 2.2 VA, DC 1.1 W
- DN Size: 32A
- GEMS SENSORS Turbine Flowmeter & TotalizerDeskripsi:Inline turbine flow sensors have an output connection to a separate monitoring system. These sensors monitor and measure the flow rate of media traveling through a system.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±3
- Cable Length (ft): 3
- Connection Size (inch): 3/8
- Connection Type: NPT
- Filter Rating (micron): 50
- Flowmeter Type: Turbine
- Housing Material: Nylon
- Includes: Cable
- Inlet/Outlet Connection (inch): 3/8 NPT
- Max. Viscosity (SUS): 81
- Maximum Operating Pressure (psi): 200
- Maximum Operating Temperature (°F): 212
- Maximum Voltage (V) : 24 DC
- Minimum Operating Temperature (°F): -4
- Overall Height (inch): 1.3
- Overall Length (inch): 2.2
- Overall Width (inch): 0.7
- Standards: CE Certified; CSAus Certified; RoHS
- Termination (ft): 3 Cable
- Transistor Circuit Type: NPN
- Voltage Range (V): 24 DC
- Wetted Material: Nylon; PTFE Graphite
- IMPELLER Paddlewheel FlowmeterDeskripsi:Inline paddlewheel flowmeters with remote output for water measure the flow rate of water and water-based liquids traveling through systems. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations. Remote output sends signals to alarms, warning lights, or programmable logic controllers (PLC) when media stops or starts flowing.atribut:
- UNSPSC: 41112501
- SMC Digital Flow Sensor for Airatribut:
- Port Size: 3/8
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Flow Rate Range (L/minute): 20 to 200
- Option: None
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- NOCO GENIUS Jump Starter (Alat Bantu Stater)Deskripsi:1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.atribut:
- Operating Temperature (°C): -20 ~ +50
- Charging Temperature (°C): 0 ~ 40
- Housing Protection: IP65
- Cooling: Natural Convection
Daftar Harga flow sensor Terbaru October 2026
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.999.900 |
| GEMS SENSORS Gems Sensors Flow Sensor Liquid Ft-110 Series | Rp5.299.900 |
| SMC Digital Flow Sensor for Water | Rp9.599.900 |
| NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu) | Rp2.399.900 |
| Horiba Mass Flow Controller (Pengontrol Aliran Massa) | Rp27.999.900 |
| OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan) | Rp619.900 |
| Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif) | Rp2.299.900 |
| GEMS SENSORS Gems Sensors Flow Sensor Liquid Rfo Series | Rp3.699.900 |
| SMC Flow Sensor PFMV5 Series | Rp3.099.900 |
| FESTO Flow Sensor SFAH Series | Rp7.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/7vP109966283-1.jpg)
/auP109213390-1.jpg)
/gwP106904608-1.jpg)
/c1P110466433-1.jpg)






/hjP109671631-1.jpg)





/o8P108420872-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)